Men's Athletic Shoe, Black, 8, TB0A5Z4F001

  • Mfr # TB0A5Z4F00108000W

  • Zoro # G816495134


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
No
Overall Height
3 in
Puncture-Resistant Sole
No
For Outdoor Traction
No
Static Dissipative
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z4F00108000W
Zoro #
G816495134
UPC #
194115968215
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
8
Width
W

Details

Wide Toe Cap
No
Puncture-Resistant Sole
No
For Outdoor Traction
No
Static Dissipative
No
Non-Marking Sole
Yes
Waterproof
No
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.8
Shank Material
Fiberglass
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Liner Material
Mesh
Metal Chip-Resisting Sole
No
Style Number
TB0A5Z4F001
Outsole Material
Rubber
Maximum Heat Rating
248 Degrees F
Liner Technology
Moisture Wicking
Completely Non Metallic
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
ASTM Standards Met
Electrical Hazard (EH)
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Closure
Lace Up
Insulated
No
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Dry
1
Insole Material
Polyurethane
Style Family
Athletic Shoe
Color
Black
Slip-Resistance Value - SATRA Forefoot - Oily
1
Gender
Men's
Ninety-Degree Heel
No
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Midsole Technology
Anti-Fatigue
Insole Technology
Anti-Fatigue, Removable Insole
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
1
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
All-Leather Upper
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.