Men's Athletic Shoe, Black/Orange, 10, TB1A2123001

  • Mfr # TB1A2123001

  • Zoro # G911219710


product price:  $107.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black/Orange
Size
10
Style Number
TB1A2123001
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A2123001
Zoro #
G911219710
UPC #
197064752645
Country of Origin
Cambodia

Dimensions

Size
10
Width
M

Details

Item
Athletic Shoe
Gender
Men's
Color
Black/Orange
Style Number
TB1A2123001
Waterproof
No
Outsole Technology
Aerocore(TM) Energy System
Closure
Lace Up
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Insulated
No
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Construction
Cemented
All-Leather Upper
Yes
Static Dissipative
No
Toe Shape
Round
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Conductive
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
No
Upper Material
Nylon
Puncture-Resistant Sole
No
Outsole Material
Polyurethane
Non Metallic Upper
Yes
Metatarsal Guard
No
Completely Non Metallic
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Orange, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB1A2123001, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.