Men's Athletic Shoe, Blue, 10, TB0A5Z3U484

  • Mfr # TB0A5Z3U48410000M

  • Zoro # G716495012


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Color
Blue
Width
M
For Outdoor Traction
Yes
Toe Shape
Round
Puncture-Resistant Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z3U48410000M
Zoro #
G716495012
UPC #
194115982198
Country of Origin
Viet Nam

Dimensions

Width
M
Size
10
Overall Height
3 in

Details

Color
Blue
For Outdoor Traction
Yes
Toe Shape
Round
Puncture-Resistant Sole
No
All-Leather Upper
No
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Liner Material
Mesh
Construction
Cemented
Maximum Heat Rating
248 Degrees F
Non Metallic Upper
Yes
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
1
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Style Number
TB0A5Z3U484
Static Dissipative
No
Midsole Technology
Anti-Fatigue
Waterproof
No
Insole Material
Polyurethane
Removable Insole
Yes
Closure
Lace Up
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Oily
1
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Gender
Men's
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Outsole Material
Rubber
Heel Definition
Defined Heel
Completely Non Metallic
Yes
Conductive
No
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Oil-Resisting Sole
Yes
Midsole Material
EVA
Item
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.