Men's Athletic Shoe, Blue, 10, TB0A5Z3U484

  • Mfr # TB0A5Z3U48410000W

  • Zoro # G716494800


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Static Dissipative
No
Toe Shape
Round
ASTM Standards Met
Electrical Hazard (EH)
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z3U48410000W
Zoro #
G716494800
UPC #
194115983485
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
W
Size
10

Details

Construction
Cemented
Static Dissipative
No
Toe Shape
Round
ASTM Standards Met
Electrical Hazard (EH)
Color
Blue
Slip-Resistance Value - SATRA Forefoot - Dry
1
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
1
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Midsole Material
EVA
Completely Non Metallic
Yes
Liner Material
Mesh
Shank Material
Fiberglass
Insulated
No
Style Number
TB0A5Z3U484
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
All-Leather Upper
No
Waterproof
No
Non-Marking Sole
Yes
Outsole Material
Rubber
Wide Toe Cap
No
Insole Material
Polyurethane
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Oil-Resisting Sole
Yes
Removable Insole
Yes
Maximum Heat Rating
248 Degrees F
Midsole Technology
Anti-Fatigue
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Slip-Resistance Value - SATRA Heel - Dry
1
Conductive
No
Metatarsal Guard
No
Gender
Men's
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Non Metallic Upper
Yes
Item
Athletic Shoe
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.