Men's Athletic Shoe, Blue, 11 1/2, TB0A5Z3U484

  • Mfr # TB0A5Z3U48411500M

  • Zoro # G816495004


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
Puncture-Resistant Sole
No
Outsole Material
Rubber
Closure
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z3U48411500M
Zoro #
G816495004
UPC #
194115982518
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Overall Height
3 in
Width
M

Details

Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
Puncture-Resistant Sole
No
Item
Athletic Shoe
Outsole Material
Rubber
Closure
Lace Up
Style Family
Athletic Shoe
Insulated
No
Metatarsal Guard
No
Shank Material
Fiberglass
Static Dissipative
No
Color
Blue
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Gender
Men's
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
1
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
All-Leather Upper
No
Electrical Hazard Rated
Yes
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
Yes
Construction
Cemented
Liner Material
Mesh
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Heel Definition
Defined Heel
Style Number
TB0A5Z3U484
Removable Insole
Yes
Wide Toe Cap
No
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Dry
1
Non Metallic Upper
Yes
Toe Shape
Round
Maximum Heat Rating
248 Degrees F
Conductive
No
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 11 1/2, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.