Men's Athletic Shoe, Blue, 11 1/2, TB0A5Z3U484

  • Mfr # TB0A5Z3U48411500W

  • Zoro # G316494811


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Blue
Size
11 1/2
Style Number
TB0A5Z3U484
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z3U48411500W
Zoro #
G316494811
UPC #
194115983652
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
W
Overall Height
3 in

Details

Item
Athletic Shoe
Gender
Men's
Color
Blue
Style Number
TB0A5Z3U484
Waterproof
No
Oil-Resisting Sole
Yes
Removable Insole
Yes
Midsole Material
EVA
ASTM Standards Met
Electrical Hazard (EH)
Insulated
No
All-Leather Upper
No
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Wide Toe Cap
No
Non-Marking Sole
Yes
Maximum Heat Rating
248 Degrees F
Non Metallic Upper
Yes
Toe Shape
Round
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
1
Liner Material
Mesh
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Heel Definition
Defined Heel
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
1
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Wet
1
Style Family
Athletic Shoe
Chemical-Resisting Sole
Yes
Static Dissipative
No
Construction
Cemented
Conductive
No
Closure
Lace Up
Metatarsal Guard
No
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Oily
1

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 11 1/2, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.