Men's Athletic Shoe, Blue, 14, TB0A5Z3U484

  • Mfr # TB0A5Z3U48414000W

  • Zoro # G216494942


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
For Outdoor Traction
Yes
Toe Shape
Round
Liner Material
Mesh
Construction
Cemented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z3U48414000W
Zoro #
G216494942
UPC #
194115983720
Country of Origin
Viet Nam

Dimensions

Width
W
Size
14
Overall Height
3 in

Details

All-Leather Upper
No
For Outdoor Traction
Yes
Toe Shape
Round
Liner Material
Mesh
Construction
Cemented
Non Metallic Upper
Yes
Closure
Lace Up
ASTM Standards Met
Electrical Hazard (EH)
Midsole Material
EVA
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Conductive
No
Liner Technology
Moisture Wicking
Waterproof
No
Item
Athletic Shoe
Midsole Technology
Anti-Fatigue
Electrical Hazard Rated
Yes
Heel Definition
Defined Heel
Toe Cap Material
Composite
Static Dissipative
No
Puncture-Resistant Sole
No
Shank Material
Fiberglass
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Color
Blue
Slip-Resistance Value - SATRA Heel - Oily
1
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Insulated
No
Removable Insole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Style Number
TB0A5Z3U484
Slip-Resistance Value - SATRA Forefoot - Dry
1
Wide Toe Cap
No
Gender
Men's
Slip-Resistance Value - SATRA Heel - Dry
1
Style Family
Athletic Shoe
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 14, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.