Men's Athletic Shoe, Blue, 15, TB0A5Z3U484

  • Mfr # TB0A5Z3U48415000M

  • Zoro # G116494974


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
Ninety-Degree Heel
Yes
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z3U48415000M
Zoro #
G116494974
UPC #
194115982914
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
15
Width
M

Details

Item
Athletic Shoe
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
Ninety-Degree Heel
Yes
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Insulated
No
Shank Material
Fiberglass
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Oily
1
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Toe Shape
Round
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily
1
Midsole Technology
Anti-Fatigue
Oil-Resisting Sole
Yes
Static Dissipative
No
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Liner Material
Mesh
Style Family
Athletic Shoe
Style Number
TB0A5Z3U484
Completely Non Metallic
Yes
Maximum Heat Rating
248 Degrees F
All-Leather Upper
No
Outsole Material
Rubber
Waterproof
No
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
1
Gender
Men's
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Wet
1
Closure
Lace Up
Color
Blue
ASTM Standards Met
Electrical Hazard (EH)
Non Metallic Upper
Yes
Removable Insole
Yes
Conductive
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 15, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.