Men's 8-Inch Work Boot, 6 1/2, Aluminum Toe, 9 in H, Brown, 2161XPA

  • Mfr # 1-2161XPA-065
  • Zoro # G9167146
product price: 
$
338.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
M
Footwear Width
R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-2161XPA-065
Zoro #
G9167146
UPC #
623233630624
Country of Origin
Canada

Dimensions

Size
6 1/2
Width
M
Footwear Width
R
Height
9 in
Heel Height
1 in
Size (PRINT)
6 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
2161XPA
Upper Boot Material
All Leather
Series
XPAN
Waterproof
Yes
CSA Footwear Standard
Electrical-Shock Protection, Metatarsal Protection
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Insulated
No
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Midsole Material
Rubber
Oil Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.77
Chemical Resisting Sole
No
Liner Material
Leather
Footwear Style
High-Cut Work Boot
Outsole Material
Rubber
Metatarsal Guard
External
Standards
ASTM F2413-11, CSA Z195-14
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Shank Material
Wood
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Injected
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
1000 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Wood
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.86
Insole System
Removable Soft Polyurethane
Non-Marking Sole
No
Non Metallic Upper
No
Predominant Footwear Color
Brown
Footwear Closure Type
Pull On
Upper Material
Leather
Resists
Oils
Safety Criteria
Aluminum Toe, Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.77
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
External
Upper Color
Brown
Non-Marking Upper
No
Heel Style
Flat Heel
Closure
Pull On
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
CSA Standards Met
Electrical Shock Protection, Metatarsal Protection
Construction
Direct Attached
Maximum Heat Rating
1,000 Degrees F
Insole Material
Polyurethane
Toe Cap Material
Aluminum
Insole Technology
Removable
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Wood
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Gender (PRINT)
Men's
Liner Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
1,000 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
External
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
External
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Includes Shank
Yes
Wire Color
Brown

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 6 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.