Men's Athletic Shoe, Gray/Orange, 11 1/2, TB0A2B6X065

  • Mfr # TB0A2B6X065

  • Zoro # G809984317


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Gray/Orange
Size
11 1/2
Style Number
TB0A2B6X065
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A2B6X065
Zoro #
G809984317
UPC #
196009180789
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Gender
Men's
Color
Gray/Orange
Style Number
TB0A2B6X065
Waterproof
No
Metal Chip-Resisting Sole (PRINT)
No
Electrical Hazard Rated
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Static Dissipative
No
Closure
Lace Up
Insulated
No
Outsole Material
Rubber
Toe Shape
Round
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Midsole Material (PRINT)
Foam
Insole Material (PRINT)
Polyurethane
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Conductive
No
Chemical Resisting Sole
Yes
Heel Definition
Flat Heel
Puncture Resistant Insole
No
Style Family
Athletic Shoe
For Outdoor Traction
Yes
Insole Technology
Anti-Fatigue
Puncture-Resistant Sole (PRINT)
No
Insole Material
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Toe Cap Material
Composite
Midsole Material
Foam
Wide Toe Cap
No
Metatarsal Guard
No
Gender (PRINT)
Men's
Outsole Technology
Timberland PRO(R) FLEX
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
248 Degrees F
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Timberland PRO(R) FLEX
Construction
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Liner Material
Mesh
Upper Material
Fabric
Oil-Resisting Sole (PRINT)
Yes
Metal Chip Resisting Sole
No
Upper Material (PRINT)
Fabric
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
248 Degrees F
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Orange, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.