Men's Athletic Shoe, Gray/Orange, 9 1/2, TB0A2B6X065

  • Mfr # TB0A2B6X065

  • Zoro # G809984195


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Gray/Orange
Size
9 1/2
Style Number
TB0A2B6X065
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A2B6X065
Zoro #
G809984195
UPC #
196009180468
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
W
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Gender
Men's
Color
Gray/Orange
Style Number
TB0A2B6X065
Waterproof
No
Outsole Technology (PRINT)
Timberland PRO(R) FLEX
Chemical-Resisting Sole (PRINT)
Yes
Wide Toe Cap
No
Style Family
Athletic Shoe
Toe Shape
Round
Heel Definition
Flat Heel
Insole Technology
Anti-Fatigue
Static Dissipative
No
Construction
Cemented
Metal Chip Resisting Sole
No
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Conductive
No
Insole Material (PRINT)
Polyurethane
Toe Cap Material
Composite
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.55
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology
Timberland PRO(R) FLEX
Electrical Hazard Rated
Yes
Upper Material
Fabric
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
248 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
Oil Resisting Sole
Yes
Midsole Material
Foam
Closure
Lace Up
Insole Material
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Insulated
No
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Liner Material
Mesh
Completely Non Metallic
Yes
Outsole Material
Rubber
Non Metallic Upper
Yes
Upper Material (PRINT)
Fabric
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Orange, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.