Men's Athletic Shoe, Grey, 12, TB0A5Z2B065

  • Mfr # TB0A5Z2B06512000W

  • Zoro # G716494824


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Liner Technology
Moisture Wicking
Insulated
No
Waterproof
No
Wide Toe Cap
No
Metal Chip-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z2B06512000W
Zoro #
G716494824
UPC #
194115971789
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
12
Width
W

Details

Liner Technology
Moisture Wicking
Insulated
No
Waterproof
No
Wide Toe Cap
No
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Oily
1
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Conductive
No
Shank Material
Fiberglass
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Static Dissipative
No
Color
Grey
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes
Ninety-Degree Heel
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Oily
1
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
1
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
1
Outsole Material
Rubber
Completely Non Metallic
Yes
Midsole Technology
Anti-Fatigue
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Midsole Material
EVA
Removable Insole
Yes
All-Leather Upper
No
Insole Material
Polyurethane
Toe Shape
Round
Oil-Resisting Sole
Yes
Style Number
TB0A5Z2B065
ASTM Standards Met
Electrical Hazard (EH)
Gender
Men's
Heel Definition
Defined Heel
Non Metallic Upper
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 12, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.