Men's Athletic Shoe, Grey, 15, TB0A5Z2B065

  • Mfr # TB0A5Z2B06515000W

  • Zoro # G616494733


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
Yes
Maximum Heat Rating
248 Degrees F
Midsole Technology
Anti-Fatigue
Toe Cap Material
Composite
Shank Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z2B06515000W
Zoro #
G616494733
UPC #
194115972526
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
15
Width
W

Details

Non Metallic Upper
Yes
Maximum Heat Rating
248 Degrees F
Midsole Technology
Anti-Fatigue
Toe Cap Material
Composite
Shank Material
Fiberglass
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh
ASTM Standards Met
Electrical Hazard (EH)
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
1
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Wet
1
Toe Shape
Round
For Outdoor Traction
Yes
Construction
Cemented
Non-Marking Sole
Yes
Ninety-Degree Heel
Yes
Insulated
No
Slip-Resistance Value - SATRA Heel - Oily
1
Heel Definition
Defined Heel
Midsole Material
EVA
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Dry
1
Wide Toe Cap
No
Removable Insole
Yes
Conductive
No
Gender
Men's
Oil-Resisting Sole
Yes
Color
Grey
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Completely Non Metallic
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Static Dissipative
No
Waterproof
No
Item
Athletic Shoe
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Style Number
TB0A5Z2B065
Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 15, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.