Men's Athletic Shoe, Nylon Upper, Polyurethane Outsole, Black/Blue, 15
Mfr # TB1A1HRU001
Zoro # G610936765
product price: $98.95
/pr
Free Shipping & Returns
Key Features
Size
15
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB1A1HRU001
Zoro #
G610936765
UPC #
197064522057
Country of Origin
Cambodia
Dimensions
Size
15
Size (PRINT)
15
Width
M
Overall Height
4 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Blue, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 15, Static Dissipative No, Style Number TB1AIHRU, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.