Men's Athletic Shoe, Nylon Upper, Polyurethane Outsole, Gray, 9 1/2

  • Mfr # TB1A1GT9065

  • Zoro # G910869886


product price: $111.99
/pr
Free Shipping & Returns

Key Features

Size
9 1/2
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1GT9065
Zoro #
G910869886
UPC #
197064649440
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
W
Size (PRINT)
9 1/2
Overall Height
4 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Men's
Upper Material
Nylon
Color
Gray
Maximum Heat Rating (PRINT)
248 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Removable Insole
Yes
Toe Cap Material
Alloy
Insulated
No
Completely Non Metallic
No
Conductive
No
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Upper Material (PRINT)
Nylon
Closure
Lace Up
Heel Definition
Defined Heel
All-Leather Upper
No
Item
Athletic Shoe
Non-Marking Sole
Yes
Static Dissipative
Yes
Wide Toe Cap
No
Liner Material
Mesh
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
For Outdoor Traction
No
Toe Shape
Round
Style Number
TB1A1GT9065
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Non Metallic Upper
No
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.48
Insole Technology
Outlast(R) Adaptive Comfort Footbed
Insole Material
Polyurethane

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 9 1/2, Static Dissipative Yes, Style Number TB1A1GT9065, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.