Men's Athletic Shoe, Synthetic Leather Upper, Polyurethane Outsole, Black, 10 1/2

  • Mfr # TB1A16NN001

  • Zoro # G110869891


product price:  $103.99
/pr
Free Shipping & Returns

Key Features

Size
10 1/2
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A16NN001
Zoro #
G110869891
UPC #
197064721894
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Width
W
Size (PRINT)
10 1/2
Overall Height
3 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Leather
Color
Black
Style Family
Athletic Shoe
Wide Toe Cap
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material
Rubber
Style Number
TB1A16NN
Non-Marking Sole
Yes
Non Metallic Upper
Yes
All-Leather Upper
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Defined Heel
Liner Material
Mesh
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material
Fiberglass
Insulated
No
Toe Cap Material
Alloy
Removable Insole
Yes
Gender (PRINT)
Men's
Toe Shape
Round
Maximum Heat Rating (PRINT)
248 Degrees F
Upper Material (PRINT)
Synthetic Fabric
For Outdoor Traction
No
Construction
Cemented
Item
Athletic Shoe
Completely Non Metallic
No
Static Dissipative
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Maximum Heat Rating
248 Degrees F
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
Insole Technology
Outlast(R) Adaptive Comfort Footbed
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.48

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative Yes, Style Number TB1A16NN, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.