Men's Athletic Shoe, Synthetic Leather Upper, Polyurethane Outsole, Black, 9 1/2

  • Mfr # TB1A16NN001

  • Zoro # G010869915


product price:  $89.79
/pr
Free Shipping & Returns

Key Features

Size
9 1/2
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A16NN001
Zoro #
G010869915
UPC #
197064721375
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
M
Size (PRINT)
9 1/2
Overall Height
3 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Leather
Color
Black
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Non Metallic Upper
Yes
Toe Cap Material
Alloy
All-Leather Upper
No
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Completely Non Metallic
No
Construction
Cemented
Toe Shape
Round
Liner Material
Mesh
For Outdoor Traction
No
Static Dissipative
Yes
Gender (PRINT)
Men's
Closure
Lace Up
Shank Material
Fiberglass
Upper Material (PRINT)
Synthetic Fabric
Insulated
No
Style Number
TB1A16NN
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material
Rubber
Conductive
No
Style Family
Athletic Shoe
Removable Insole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
248 Degrees F
Non-Marking Sole
Yes
Chemical-Resisting Sole (PRINT)
Yes
Wide Toe Cap
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
No
Insole Technology
Outlast(R) Adaptive Comfort Footbed
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.48
Ninety-Degree Heel
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative Yes, Style Number TB1A16NN, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.