RAMS HORN, Men's 9 in Composite Toe Toe Work Boot, Crazy Horse, 11.5, W, RKK0477
Mfr # RKK0477
Zoro # G815702240
Key Features
Specifications
Product Information
- MFR #
- RKK0477
- Zoro #
- G815702240
- UPC #
- 193715561178
- Country of Origin
- China
Dimensions
- Size
- 11.5
- Footwear Width
- W
- Height
- 9 in
Details
- Item
- Work Boot
- Toe Type
- Composite Toe
- Gender
- Men's
- Color
- Crazy Horse
- Style Number
- RKK0477
- Series
- RAMS HORN
- Waterproof
- Yes
- Footwear Construction Type
- Direct Attached
- Outsole Material
- Rubber
Description
The Rams Horn Logger is a work boot built to withstand the world's toughest environment: your job site. Designed for maximum comfort, safety, and durability, this 9" logger is packed with features. Oil & slip resisting rubber outsoles with a flexible direct-attached PU midsole combined with our revolutionary Rocky Rebound cushioning technology assures comfort that will last. For strength and added protection this logger is built with a durable triple-ribbed steel shank. 1 Year Vapor Pass breathable recycled membrane waterproofing keeps your feet dry without trapping perspiration in. This 9" boot with a 2" heel meets ASTM 2413 protective toe and electrical hazard standards.
- 1 Year Vapor Pass Breathable Recycled Membrane Waterproofing
- Oil & Slip Resisting Rubber Outsole
- Flexible Direct Attached PU Midsole
- 9 Inches in height
- Waterproof Full Grain Leather
- Durable triple-ribbed steel shank
- Rocky Rebound Footbed
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.