Men's Composite Toe 6-Inch Work Boot, Brown, 10 1/2, W, TB192630

  • Mfr # TB192615214

  • Zoro # G411219845


product price: $199.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Size
10 1/2
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB192615214
Zoro #
G411219845
UPC #
197064517190
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Footwear Width
W
Overall Height
6 in
Width
W

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB192630
Waterproof
Yes
Maximum Heat Rating
248 Degrees F
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Manufacturer-Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
Yes
Liner Material
Nylon
Metatarsal Guard
No
Construction
Welted
Static Dissipative
No
Upper Material
Leather
Non-Marking Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Ninety-Degree Heel
Yes
Slip-Resistance Value - Mark II - Wet
0.56
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Dry
0.62
Puncture-Resistant Sole
No
Midsole Material
Polyurethane
Removable Insole
Yes
Insulated
No
Wide Toe Cap
Yes
Shank Material
Fiberglass
Outsole Material
TPU
Conductive
No
Insole Technology
Cushioned Footed, Removable, Smartmask(R)
Non Metallic Upper
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB192630, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.