Zoro Homepage

Men's Composite Toe 6-Inch Work Boot, Brown, 8, W, TB192620

  • Mfr # TB192615214

  • Zoro # G211219786


product price: $199.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Size
8
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB192615214
Zoro #
G211219786
UPC #
197064515349
Country of Origin
Bangladesh

Dimensions

Size
8
Footwear Width
W
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB192620
Waterproof
Yes
For Outdoor Traction
Yes
Conductive
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Slip-Resistance Value - Mark II - Wet
0.56
Chemical-Resisting Sole
Yes
Non Metallic Upper
No
Shank Material
Fiberglass
Insole Technology
Cushioned Footed, Removable, Smartmask(R)
Outsole Material
TPU
Removable Insole
Yes
Electrical Hazard Rated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Welted
Liner Material
Nylon
Heel Definition
Defined Heel
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Insole Material
Polyurethane
Completely Non Metallic
No
Slip-Resistance Value - Mark II - Dry
0.62
Static Dissipative
No
Style Family
6-Inch Work Boot
Wide Toe Cap
Yes
Closure
Lace Up
Midsole Material
Polyurethane
Ninety-Degree Heel
Yes
Upper Material
Leather
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB192620, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.