Men's Composite Toe Athletic Shoe, Black/Orange, 10 1/2, M, TB1A2123

  • Mfr # TB1A2123001

  • Zoro # G511219691


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Orange
Style Number
TB1A2123
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A2123001
Zoro #
G511219691
UPC #
197064752874
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
M
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Orange
Style Number
TB1A2123
Waterproof
No
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Upper Material
Nylon
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Static Dissipative
No
Conductive
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Completely Non Metallic
Yes
Toe Shape
Round
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Outsole Technology
Aerocore(TM) Energy System
Construction
Cemented
All-Leather Upper
Yes
Wide Toe Cap
No
Non Metallic Upper
Yes
Toe Cap Material
Composite
Non-Marking Sole
Yes
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Insulated
No
Outsole Material
Polyurethane

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Orange, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number TB1A2123001, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.