Men's Composite Toe Athletic Shoe, Gray/Orange, 10 1/2, M, TB0A2B6X065

  • Mfr # TB0A2B6X065

  • Zoro # G109984192


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Gray/Orange
Style Number
TB0A2B6X065
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A2B6X065
Zoro #
G109984192
UPC #
196009179288
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
M
Size (PRINT)
10 1/2
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Gray/Orange
Style Number
TB0A2B6X065
Waterproof
No
Outsole Technology (PRINT)
Timberland PRO(R) FLEX
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Insole Technology
Anti-Fatigue
Gender (PRINT)
Men's
Heel Definition
Flat Heel
Insulated
No
Puncture-Resistant Sole (PRINT)
No
Non-Marking Sole
Yes
Metatarsal Guard
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Wide Toe Cap
No
Toe Shape
Round
Metal Chip-Resisting Sole (PRINT)
No
Chemical Resisting Sole
Yes
Upper Material
Fabric
Puncture Resistant Insole
No
Liner Material
Mesh
Outsole Technology
Timberland PRO(R) FLEX
For Outdoor Traction
Yes
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Style Family
Athletic Shoe
Midsole Material
Foam
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Metal Chip Resisting Sole
No
Midsole Material (PRINT)
Foam
Conductive
No
Insole Material
Polyurethane
Static Dissipative
No
Construction
Cemented
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
248 Degrees F
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Fabric
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
248 Degrees F
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Orange, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.