Shop TIMBERLAND PRO

Men's Hiker Boot, 13 M, Steel Toe, 6 in H, Brown, A1Q8O

  • Mfr # TB0A1Q8O214

  • Zoro # G3742950


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Size
13
Width
M
Color
Brown
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A1Q8O214
Zoro #
G3742950
UPC #
191929377981
Country of Origin
Multiple

Dimensions

Size
13
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Size (PRINT)
13
Overall Height
6 in

Details

Item
Hiker Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A1Q8O
Upper Material
Fabric, Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Predominant Footwear Color
Brown
Metatarsal System
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Insulated
No
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Insulation Type
None
Puncture Resistant Insole
No
Ninety Degree Heel
No
Toe Shape
Round
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Pro Rubber Lug
Upper Boot Material
Leather/Fabric
Footwear Style
Hiker Boot
Wide Toe Cap
No
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Satra Slip Test Results- Dairy Tile Oily Wet
0.89
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Removable Single-Density PU Shock Zone
Waterproof Type
Bloodborne Pathogen, Breathable Membrane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.68
Non-Marking Sole
Yes
Shank Material
Nylon
Max. Heat Rating
248 Degrees F
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
0.87
Completely Non Metallic
No
Metatarsal Guard
No
Static Dissipative
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.87, Dairy Tile (Oily/Wet): 0.89, Dairy Tile (Wet): 0.68
Insole Technology
Removable, Shock Zone, Single Density
Toe Cap Material
Steel
Style Family
Hiker Boot
Maximum Heat Rating
248 Degrees F
Construction
Cemented
Insole Material
Polyurethane
Liner Technology
Moisture Wicking
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
248 Degrees F
Gender (PRINT)
Men's
Liner Material (PRINT)
Moisture Wicking Mesh
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number A1Q8O, Toe Cap Material Steel, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.