This item is Discontinued.

Timberland Pro Men's Hiker Boot, 7 1/2 W, Steel Toe, 4 1/2 in H, Brown, 86515 86515

Men's Hiker Boot, 7 1/2 W, Steel Toe, 4 1/2 in H, Brown, 86515 (Discontinued)

  • Mfr # 86515
  • Zoro # G9030095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86515
Zoro #
G9030095
UPC #
885641121587
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
W
Height
4 1/2 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Size (PRINT)
7 1/2
Overall Height
4 1/2 in

Details

Item
Hiker Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
86515
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Max. Heat Rating
572 Degrees F
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
Leather/Mesh
Shank Material
Nylon
Removable Insole
Yes
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Hiker Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Single Density Open Cell PU Footbed
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.74
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Static Dissipative
No
Last Number or Name
Mudslinger
Completely Non Metallic
No
Ninety Degree Heel
No
Wide Toe Cap
No
Footwear Shank Type
Steel
Insulated
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.63
Midsole Material
Polyurethane
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Membrane
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Conductive
No
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, ASTM F1671-07, CAN/CSA-Z195-14
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Microfiber Leather, Waterproof Nubuck
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.63
Series
86515
Upper Color
Brown
Closure
Lace Up
Liner Technology
Antimicrobial
Maximum Heat Rating
572 Degrees F
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Heel Definition
Flat Heel
Insole Material
Polyurethane
Construction
Cemented
Toe Cap Material
Steel
Style Family
Hiker Boot
Insole Technology
Single Density
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh with antimicrobial treatment
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 86515

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.