Men's Hiker Boot, Leather Upper, TPU Outsole, Black, 10 1/2

  • Mfr # TB1A1ZC9001

  • Zoro # G510936667


product price:  $128.99
/pr
Free Shipping & Returns

Key Features

Size
10 1/2
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A1ZC9001
Zoro #
G510936667
UPC #
197064545186
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Size (PRINT)
10 1/2
Width
M
Overall Height
6 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Black
Closure
Lace Up
Style Family
Hiker Boot
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
For Outdoor Traction
Yes
Insulated
No
Static Dissipative
No
Heel Definition
Flat Heel
Midsole Material
Polyurethane
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Gender (PRINT)
Men's
Completely Non Metallic
Yes
Conductive
No
Non-Marking Sole
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material
Fiberglass
Item
Hiker Boot
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
No
Wide Toe Cap
No
Style Number
TB1A1ZC9
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Fiberglass
Slip-Resistance Value - SATRA Heel - Wet
0.78
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
1.15
Outsole Material (PRINT)
TPU
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
CSA Standards Met
No Puncture-Resistant Sole
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material
Polyurethane

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.