- MFR #
- P91274
- Zoro #
- G002589906
- UPC #
- 194917329634
- Country of Origin
- Viet Nam
- Item
- Hiker Shoe
- Electrical Hazard Rated
- Yes
- Outsole Material
- Rubber
- Waterproof
- No
- Metatarsal Guard
- No
- Footwear Style
- Hiker Shoe
- Gender
- Men's
- Upper Material
- Leather, Mesh
- Toe Type
- Safety-Toe
- Color
- Black
- Footwear Closure Type
- Lace Up
- Chemical Resisting Sole
- Yes
- Upper Color
- Black
- Insole Material
- Memory Foam
- Insole System
- Removable
- Outsole Color
- Black
- Slip-Resistance Rating (SATRA Test Values)
- Forepart (Dry): 0.71, Forepart (Wet Stainless Steel): 0.62, Forepart (Wet): 0.66, Heel (Dry): 0.84, Heel (Wet Stainless Steel): 0.60, Heel (Wet): 0.73
- Closure Type
- Lace Up
- Midsole Technology
- Molded EVA
- Heat Resistant
- No
- Metatarsal Guard Style
- None
- Shank Material
- Nylon
- Conductive
- No
- Style Number
- P91274
- Toe Shape
- Round
- Last Number or Name
- 274
- Completely Non Metallic
- No
- Chain Saw Cut Resistant
- No
- Oil Resisting Sole
- No
- Slip Resistant
- Yes
- Non-Marking Upper
- No
- Max. Heat Rating
- Not Rated
- Upper Boot Material
- Leather/Mesh
- Non Metallic Upper
- No
- Footwear Shank Type
- Nylon
- Lugs
- Rubber
- Removable Insole
- Yes
- Insulated
- No
- Wide Toe Cap
- No
- Footwear Construction Type
- Strobel
- Liner Material
- Mesh, Nylon
- Footwear Sole Pattern
- Lug
- Manufacturers Suggested Sole Slip Rating
- Better
- Upper Material Description
- Leather/Mesh
- Midsole Material
- EVA
- Puncture Resistant Insole
- No
- Resists
- Slips
- Insole Color
- Black
- Heel Style
- Defined Heel
- Features
- Durable and Lightweight, Overbuilt Style and Protection
- Waterproof Type
- None
- Safety Criteria
- Electrical Hazard (EH)
- SATRA Rating- Forefoot Slip on Quarry Tile
- (Dry):0.71, (Wet):0.66, (WetStainlessSteel):0.62
- Laces Color
- Black/Gray
- Metal Chip Resisting Sole
- Yes
- Insulation Type
- None
- Standards
- ASTM F2413 18
- Non-Marking Sole
- No
- Toe Style
- Round Toe
- SATRA Rating- Heel Slip on Quarry Tile
- (Dry) 0.84, (Wet Stainless Steel) 0.60, (Wet) 0.73
- Footwear Shank
- Yes
- Predominant Footwear Color
- Black
- Ninety Degree Heel
- No
- Static Dissipative
- No
- Slip-Resistance Value - SATRA Heel - Wet
- 0.73
- Maximum Heat Rating
- Not Rated
- Slip-Resistance Value - SATRA Forefoot - Dry
- 0.71
- Slip-Resistance Value - Mark II - Oily
- 0.4
- Slip-Resistance Value - Mark II - Dry
- 0.85
- Style Family
- Hiker Shoe
- Slip-Resistance Value - SATRA Heel - Dry
- 0.84
- Slip-Resistance Value - Mark II - Oily/Wet
- 0.4
- Insole Technology
- Removable
- Slip-Resistance Value - Mark II - Wet
- 0.7
- Heel Definition
- Defined Heel
- Toe Cap Material
- Steel
- Slip-Resistance Value - SATRA Forefoot - Wet
- 0.66
- Closure
- Lace Up
- Construction
- Cemented, Stitched
- Midsole Material (PRINT)
- EVA
- Liner Material (PRINT)
- Mesh, Nylon
- Oil-Resisting Sole (PRINT)
- No
- Chemical-Resisting Sole (PRINT)
- Yes
- Insole Material (PRINT)
- Foam
- Shank Material (PRINT)
- Nylon
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Better
- Outsole Material (PRINT)
- Rubber
- Upper Material (PRINT)
- Leather, Mesh
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Ninety-Degree Heel (PRINT)
- No
- Metatarsal Guard (PRINT)
- No
- Gender (PRINT)
- Men's
- Puncture-Resistant Sole (PRINT)
- No
- Maximum Heat Rating (PRINT)
- Not Rated
- All-Leather Upper
- No
- Ninety-Degree Heel
- No
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Manufacturer-Suggested Sole Slip Rating
- Better
- Puncture-Resistant Sole
- No
- Metal Chip-Resisting Sole
- Yes
- Oil-Resisting Sole
- No
- Chemical-Resisting Sole
- Yes
- Chain Saw Cut-Resistant
- No
- Includes Metatarsal Guard
- No
- Includes Shank
- Yes
- For Outdoor Traction
- Yes
- Wire Color
- Black