Men's Hiker Boot, Leather Upper, TPU Outsole, Black, 10

  • Mfr # TB1A1ZC9001

  • Zoro # G810936725


product price: $128.99
/pr
Free Shipping & Returns

Key Features

Size
10
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZC9001
Zoro #
G810936725
UPC #
197064545179
Country of Origin
Bangladesh

Dimensions

Size
10
Size (PRINT)
10
Width
W
Overall Height
6 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Black
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Style Family
Hiker Boot
Upper Material (PRINT)
Leather
Insulated
No
Static Dissipative
No
Closure
Lace Up
Construction
Cemented
For Outdoor Traction
Yes
Conductive
No
Heel Definition
Flat Heel
Shank Material
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Non Metallic Upper
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Completely Non Metallic
Yes
Toe Cap Material
Composite
Gender (PRINT)
Men's
Wide Toe Cap
No
Chemical-Resisting Sole (PRINT)
Yes
Style Number
TB1A1ZC9
Puncture-Resistant Sole (PRINT)
No
Item
Hiker Boot
All-Leather Upper
Yes
Non-Marking Sole
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material
Polyurethane
Outsole Material (PRINT)
TPU
CSA Standards Met
No Puncture-Resistant Sole
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
Slip-Resistance Value - SATRA Heel - Wet
0.78
Slip-Resistance Value - SATRA Heel - Dry
1.15
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.