Men's Hiker Boot, Leather Upper, TPU Outsole, Black, 11 1/2

  • Mfr # TB1A1ZC9001

  • Zoro # G210936738


product price: $128.99
/pr
Free Shipping & Returns

Key Features

Size
11 1/2
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZC9001
Zoro #
G210936738
UPC #
197064545223
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Black
Completely Non Metallic
Yes
Insulated
No
Construction
Cemented
Conductive
No
Style Family
Hiker Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Item
Hiker Boot
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Non Metallic Upper
Yes
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Wide Toe Cap
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Puncture-Resistant Sole (PRINT)
No
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Static Dissipative
No
Shank Material
Fiberglass
Style Number
TB1A1ZC9
Slip-Resistance Value - SATRA Heel - Dry
1.15
Slip-Resistance Value - SATRA Heel - Wet
0.78
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
CSA Standards Met
No Puncture-Resistant Sole
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
TPU
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.