Men's Hiker Boot, Leather Upper, TPU Outsole, Black, 11

  • Mfr # TB1A1ZC9001

  • Zoro # G210936691


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Size
11
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZC9001
Zoro #
G210936691
UPC #
197064545209
Country of Origin
Bangladesh

Dimensions

Size
11
Size (PRINT)
11
Width
M
Overall Height
6 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Black
Style Family
Hiker Boot
Metatarsal Guard (PRINT)
No
For Outdoor Traction
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Static Dissipative
No
Non-Marking Sole
Yes
Wide Toe Cap
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Style Number
TB1A1ZC9
Metal Chip-Resisting Sole (PRINT)
No
Closure
Lace Up
Midsole Material
Polyurethane
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Non Metallic Upper
Yes
Insulated
No
Shank Material
Fiberglass
Maximum Heat Rating (PRINT)
250 Degrees F
Item
Hiker Boot
Conductive
No
Completely Non Metallic
Yes
Heel Definition
Flat Heel
Construction
Cemented
Midsole Material (PRINT)
Polyurethane
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Dry
1.15
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Slip-Resistance Value - SATRA Heel - Wet
0.78
Shank Material (PRINT)
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Metal Chip-Resisting Sole
No
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.