Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hiker Boot, Leather Upper, TPU Outsole, Black, 12

  • Mfr # TB1A1ZC9001

  • Zoro # G810936664


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Size
12
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZC9001
Zoro #
G810936664
UPC #
197064545247
Country of Origin
Bangladesh

Dimensions

Size
12
Width
M
Size (PRINT)
12
Overall Height
6 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Black
Conductive
No
Toe Cap Material
Composite
Heel Definition
Flat Heel
Upper Material (PRINT)
Leather
Shank Material
Fiberglass
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Midsole Material
Polyurethane
Style Family
Hiker Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Static Dissipative
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Style Number
TB1A1ZC9
Construction
Cemented
Completely Non Metallic
Yes
Item
Hiker Boot
Gender (PRINT)
Men's
Wide Toe Cap
No
Non-Marking Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Non Metallic Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Insulated
No
For Outdoor Traction
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
1.15
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.78
Outsole Material (PRINT)
TPU
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
CSA Standards Met
No Puncture-Resistant Sole
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Insole Material
Polyurethane

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.