Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hiker Boot, Leather Upper, TPU Outsole, Black, 15

  • Mfr # TB1A1ZC9001

  • Zoro # G010936655


product price: $128.99
/pr
Free Shipping & Returns

Key Features

Size
15
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZC9001
Zoro #
G010936655
UPC #
197064545315
Country of Origin
Bangladesh

Dimensions

Size
15
Width
W
Size (PRINT)
15
Overall Height
6 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Black
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Insulated
No
Conductive
No
Heel Definition
Flat Heel
Shank Material
Fiberglass
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Wide Toe Cap
No
Style Number
TB1A1ZC9
Style Family
Hiker Boot
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
Static Dissipative
No
Item
Hiker Boot
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
Yes
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.78
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
Slip-Resistance Value - SATRA Heel - Dry
1.15
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.