Men's Hiker Boot, Leather Upper, TPU Outsole, Black, 9

  • Mfr # TB1A1ZC9001

  • Zoro # G610936673


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Size
9
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZC9001
Zoro #
G610936673
UPC #
197064545124
Country of Origin
Bangladesh

Dimensions

Size
9
Size (PRINT)
9
Width
M
Overall Height
6 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Black
Insulated
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Conductive
No
Metatarsal Guard (PRINT)
No
Static Dissipative
No
Wide Toe Cap
No
For Outdoor Traction
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Shank Material
Fiberglass
Completely Non Metallic
Yes
Style Number
TB1A1ZC9
Style Family
Hiker Boot
Midsole Material
Polyurethane
Construction
Cemented
Item
Hiker Boot
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Closure
Lace Up
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Wet
0.78
Slip-Resistance Value - SATRA Heel - Dry
1.15
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
TPU
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.