Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hiker Shoe, Leather Upper, Rubber Outsole, Gray/Blue, 7

  • Mfr # TB161009484

  • Zoro # G110870149


product price: $95.19
/pr
Free Shipping & Returns

Key Features

Size
7
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB161009484
Zoro #
G110870149
UPC #
197064505302
Country of Origin
Bangladesh

Dimensions

Size
7
Size (PRINT)
7
Width
M
Overall Height
4 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Gray/Blue
Oil-Resisting Sole (PRINT)
Yes
Liner Material
Mesh, Nylon
Item
Hiker Shoe
Metatarsal Guard (PRINT)
No
Non Metallic Upper
Yes
Closure
Lace Up
Shank Material
Nylon
Midsole Material
EVA
All-Leather Upper
Yes
Conductive
No
Metal Chip-Resisting Sole (PRINT)
Yes
Insulated
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Removable Insole
Yes
Toe Cap Material
Steel
Upper Material (PRINT)
Leather, Nylon
Completely Non Metallic
No
Heel Definition
Flat Heel
Style Number
TB161009
Construction
Cemented
Style Family
Athletic Shoe
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Non-Marking Sole
No
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
Not Rated
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Dry
0.69
Slip-Resistance Value - Mark II - Wet
0.57
Insole Technology
Antimicrobial Treatment
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
Liner Technology
Moisture Wicking
Midsole Technology
OrthoLite(R)

Description

Hiker Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray/Blue, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 7, Static Dissipative No, Style Number TB161009, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.