Men's Hiker Shoe, 10 1/2 M, Brown, TB186515214

  • Mfr # TB186515214

  • Zoro # G610741888


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB186515214
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB186515214
Zoro #
G610741888
UPC #
197064837618
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
M
Size (PRINT)
10 1/2
Overall Height
4 1/2 in

Details

Item
Hiker Shoe
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB186515214
Upper Material
Leather, Mesh
Outsole Material
Rubber
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Non Metallic Upper
Yes
Removable Insole
Yes
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Hiker Boot
Electrical Hazard Rated
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material
Nylon
Upper Material (PRINT)
Leather, Microfiber
Insulated
No
Midsole Material
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material
Mesh
Wide Toe Cap
No
Non-Marking Sole
Yes
Completely Non Metallic
No
Closure
Lace Up
Conductive
No
Toe Cap Material
Steel
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Liner Technology
Antimicrobial
Ninety-Degree Heel
No
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB186515214, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 4 1/2 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.