Men's Hiker Shoe, 13 M, Brown, TB186515214

  • Mfr # TB186515214

  • Zoro # G410741675


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB186515214
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB186515214
Zoro #
G410741675
UPC #
197064838264
Country of Origin
Bangladesh

Dimensions

Size
13
Width
M
Size (PRINT)
13
Overall Height
4 1/2 in

Details

Item
Hiker Shoe
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB186515214
Upper Material
Leather, Mesh
Outsole Material
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Toe Cap Material
Steel
Electrical Hazard Rated
Yes
Construction
Cemented
Wide Toe Cap
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Completely Non Metallic
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Non Metallic Upper
Yes
Midsole Material
EVA
Liner Material
Mesh
Removable Insole
Yes
Style Family
Hiker Boot
Static Dissipative
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material
Nylon
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather, Microfiber
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard
No
Insulated
No
Conductive
No
Non-Marking Sole
Yes
Closure
Lace Up
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Antimicrobial
Ninety-Degree Heel
No

Description

Hiker Shoe, Style Family Hiker Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB186515214, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 4 1/2 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.