
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 11.5EE
Mfr # A8816-11.5EE
Zoro # G022925890
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Standards
AT, EH, WP, SR
Footwear Width
EE
Waterproof
Yes
Series
Blacksmith
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8816-11.5EE
Zoro #
G022925890
UPC #
810151188508
Country of Origin
China
Dimensions
Footwear Width
EE
Size
11.5
Width
EE
Details
Upper Material
Leather
Standards
AT, EH, WP, SR
Waterproof
Yes
Series
Blacksmith
Gender
Men
Outsole Material
Rubber
Closure Type
Lace Up
Item
Boot
Color
Black
Midsole Material
EVA
Toe Type
Aluminum
Liner Material
Textile
Metatarsal Guard (Yes, No)
No
Removable Insole
Yes
Style Number
A8816
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.