Men's Hiker Shoe, 7 1/2 M, Brown, TB186515214

  • Mfr # TB186515214

  • Zoro # G410741682


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB186515214
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB186515214
Zoro #
G410741682
UPC #
197064836383
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
M
Size (PRINT)
7 1/2
Overall Height
4 1/2 in

Details

Item
Hiker Shoe
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB186515214
Upper Material
Leather, Mesh
Outsole Material
Rubber
Removable Insole
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Wide Toe Cap
No
Liner Material
Mesh
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Toe Cap Material
Steel
Completely Non Metallic
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material
Nylon
Closure
Lace Up
Non-Marking Sole
Yes
Construction
Cemented
Static Dissipative
No
Upper Material (PRINT)
Leather, Microfiber
Non Metallic Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Hiker Boot
Gender (PRINT)
Men's
Electrical Hazard Rated
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Conductive
No
Insulated
No
Metatarsal Guard
No
Midsole Material
Polyurethane
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Insole Technology
Single Density
Liner Technology
Antimicrobial
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
No

Description

Hiker Shoe, Style Family Hiker Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB186515214, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 4 1/2 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.