Men's Hiker Shoe, Leather Upper, Rubber Outsole, Brown/Orange, 8 1/2

  • Mfr # TB1A1ZR1214

  • Zoro # G710936740


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Size
8 1/2
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZR1214
Zoro #
G710936740
UPC #
197064630714
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Size (PRINT)
8 1/2

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Brown/Orange
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Style Family
Hiker Shoe
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Style Number
TB1A1ZC9
Wide Toe Cap
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Completely Non Metallic
Yes
Toe Shape
Round
Non-Marking Sole
Yes
Conductive
No
Static Dissipative
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Insulated
No
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Midsole Material
Rubber
All-Leather Upper
Yes
Construction
Cemented
Midsole Technology (PRINT)
Aerocore(TM) Energy System
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Midsole Technology
Aerocore(TM) Energy System
Maximum Heat Rating
Not Rated
Outsole Technology
Aerocore(TM) Energy System

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Brown/Orange, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products