Men's Hiker Shoe, Leather Upper, Rubber Outsole, Brown/Orange, 9 1/2

  • Mfr # TB1A1ZR1214

  • Zoro # G410936743


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Size
9 1/2
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZR1214
Zoro #
G410936743
UPC #
197064630769
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Size (PRINT)
9 1/2
Width
W

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Brown/Orange
Closure
Lace Up
Toe Cap Material
Composite
Static Dissipative
No
Item
Hiker Shoe
Toe Shape
Round
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
For Outdoor Traction
Yes
Insulated
No
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Style Number
TB1A1ZC9
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
Completely Non Metallic
Yes
Midsole Material
Rubber
Wide Toe Cap
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Conductive
No
Upper Material (PRINT)
Leather
Style Family
Hiker Shoe
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Aerocore(TM) Energy System
Maximum Heat Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Aerocore(TM) Energy System
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Outsole Technology
Aerocore(TM) Energy System
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Brown/Orange, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.