Men's Hiker Shoe, Leather Upper, Rubber Outsole, Gray/Blue, 14

  • Mfr # TB161009484

  • Zoro # G410869805


product price: $104.99
/pr
Free Shipping & Returns

Key Features

Size
14
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB161009484
Zoro #
G410869805
UPC #
197064509126
Country of Origin
Bangladesh

Dimensions

Size
14
Width
M
Size (PRINT)
14
Overall Height
4 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Gray/Blue
Conductive
No
Midsole Material
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Removable Insole
Yes
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Non Metallic Upper
Yes
Gender (PRINT)
Men's
Static Dissipative
No
Non-Marking Sole
Yes
Item
Hiker Shoe
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Steel
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Insulated
No
Completely Non Metallic
No
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather, Nylon
Liner Material
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Style Number
TB161009
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Wet
0.57
Insole Technology
Antimicrobial Treatment
Slip-Resistance Value - Mark II - Dry
0.69
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Midsole Technology
OrthoLite(R)
Liner Technology
Moisture Wicking
Insole Material
Polyurethane

Description

Hiker Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray/Blue, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 14, Static Dissipative No, Style Number TB161009, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.