Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hiker Shoe, Leather Upper, Rubber Outsole, Gray/Blue, 8

  • Mfr # TB161009484

  • Zoro # G310869844


product price: $104.99
/pr
Free Shipping & Returns

Key Features

Size
8
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB161009484
Zoro #
G310869844
UPC #
197064506101
Country of Origin
Bangladesh

Dimensions

Size
8
Size (PRINT)
8
Width
M
Overall Height
4 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Gray/Blue
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
Insulated
No
Heel Definition
Flat Heel
Midsole Material
EVA
Removable Insole
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Style Number
TB161009
Puncture-Resistant Sole (PRINT)
No
Style Family
Athletic Shoe
Toe Cap Material
Steel
Item
Hiker Shoe
All-Leather Upper
Yes
Shank Material
Nylon
Upper Material (PRINT)
Leather, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material
Mesh, Nylon
Static Dissipative
No
Non-Marking Sole
Yes
Construction
Cemented
Maximum Heat Rating (PRINT)
572 Degrees F
Conductive
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Completely Non Metallic
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Insole Technology
Antimicrobial Treatment
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.69
Midsole Technology
OrthoLite(R)
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.57

Description

Hiker Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray/Blue, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 8, Static Dissipative No, Style Number TB161009, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.