Men's Loafer Shoe, Leather Upper, Rubber Outsole, Brown, 12

  • Mfr # TB186509214

  • Zoro # G310869967


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Size
12
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB186509214
Zoro #
G310869967
UPC #
197064723447
Country of Origin
Cambodia

Dimensions

Size
12
Width
M
Size (PRINT)
12

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Brown
Metatarsal Guard (PRINT)
No
Insulated
No
Shank Material
Fiberglass
Removable Insole
Yes
Completely Non Metallic
No
Non-Marking Sole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
Yes
Static Dissipative
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Style Family
Loafer Shoe
Style Number
TB186509
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Item
Loafer Shoe
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Wide Toe Cap
No
Maximum Heat Rating (PRINT)
572 Degrees F
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Midsole Material
Polyurethane
Closure
Slip On
Conductive
No
Liner Material
Microfiber
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Maximum Heat Rating
570 Degrees F
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Insole Technology
Anti-Fatigue
Liner Technology
Antimicrobial
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 12, Static Dissipative Yes, Style Number TB186509, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.