Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Miner Boot, 9 1/2 M, Black, 53531

  • Mfr # TB153531001

  • Zoro # G311265942


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
53531
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB153531001
Zoro #
G311265942
UPC #
197064507245
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
M
Overall Height
10 in

Details

Item
Miner Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
53531
Upper Material
Leather
Outsole Material
Rubber
Toe Cap Material
Steel
Chemical-Resisting Sole
Yes
Conductive
No
Static Dissipative
No
Shank Material
Steel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
Heel Definition
Defined Heel
Style Family
Miner Boot
Wide Toe Cap
No
Maximum Heat Rating
572 Degrees F
Electrical Hazard Rated
Yes
Metatarsal Guard
Internal
Insulated
Yes
Puncture-Resistant Sole
Yes
Liner Material
Mesh
Removable Insole
No
Oil-Resisting Sole
Yes
Completely Non Metallic
No
Construction
Welted
Non Metallic Upper
No
Non-Marking Sole
Yes
Insulation Weight
400 g
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Metatarsal Protection, Puncture-Resistant Sole
Insulation Technology
Thinsulate(R)
All-Leather Upper
Yes
Liner Technology
Antimicrobial
Insole Material
Polyurethane
Insole Technology
OrthoLite(R)
Ninety-Degree Heel
Yes

Description

Miner Boot, Style Family Miner Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number 53531, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 10 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.