Men's Mt. Washington Insulated Jacket, Jet Bl, Ripstop Nylon, Zipper, Black, M

  • Mfr # TB0A1V2X015

  • Zoro # G9811428


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Size
M
Color
Black
Material
Ripstop Nylon
Fabric Weight
6.9 oz
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A1V2X015
Zoro #
G9811428
UPC #
193391065502
Country of Origin
Viet Nam

Dimensions

Size
M
Length
28 1/4 in
Fits Chest Size
38 in to 40 in
Sleeve Length
34 in to 35 in
Maximum Chest Size
40 in
Minimum Chest Size
38 in

Details

Item
Mt. Washington Insulated Jacket,Jet Bl
Color
Black
Material
Ripstop Nylon
Fabric Weight
6.9 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Polyester
Insulated
Yes
Number of Outside Pockets
2
Number of Inside Pockets
1
Style
Washington Insulated Jacket
Features
Fill is 100% Recycled Thermolite(R) Insulation, Main Fabric is Lightweight 100% Ripstop Nylon With Rainrepel(TM) Technology, Stretch Ribbed Bi-Swing Back for Added Mobility
Hood Style
None
Includes
Stand-up collar with chin guard ,Stretch ribbed bi-swing back for added mobility, Thermolite Insulation, Water Resistant Fabric
Insulated for Cold Conditions
Yes
Collar Style
Stand-Up
Includes Hood
No
Cleaning and Care Instructions
Machine Wash
Includes Lining
Yes

Description

Mt. Washington Insulated Jacket,Jet Bl, Gender Men's, Style Washington Insulated Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Ripstop Nylon, Fabric Weight 6.9 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 28 1/4 in, Maximum Chest Size 40 in, Lining Material 100 Percent Polyester, Size M, Minimum Chest Size 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.