Men's Oxford Shoe, 11 1/2 M, Brown, TB0A5YC3214

  • Mfr # TB0A5YC3214

  • Zoro # G610877365


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB0A5YC3214
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YC3214
Zoro #
G610877365
UPC #
194115966341
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Size (PRINT)
11 1/2

Details

Item
Oxford Shoe
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB0A5YC3214
Upper Material
Leather
Outsole Material
Rubber
Metatarsal Guard
No
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Closure
Slip On
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Toe Cap Material
Composite
Midsole Material
Foam
Non-Marking Sole
Yes
Outsole Material (PRINT)
Rubber
Liner Technology
Antimicrobial
Static Dissipative
No
Maximum Heat Rating (PRINT)
248 Degrees F
Completely Non Metallic
Yes
Style Family
Oxford Shoe
Heel Definition
Defined Heel
Non Metallic Upper
Yes
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insulated
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Hover Spring
Midsole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Technology
Anti-Fatigue
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Midsole Technology
Hover Spring
Insole Material
Polyurethane
Maximum Heat Rating
248 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number TB0A5YC3214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.