Men's Oxford Shoe, 11 1/2, M, Leather, Brown

  • Mfr # TB0A5XXB214

  • Zoro # G110877377


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5XXB214
Zoro #
G110877377
UPC #
194115965924
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
M
Width
M
Size (PRINT)
11 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
Closure
Lace Up
Upper Material
Leather
All-Leather Upper
Yes
Conductive
No
Electrical Hazard Rated
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Static Dissipative
No
Non-Marking Sole
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Insulated
No
Chemical-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Insole Material
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard
No
Outsole Material
Rubber
Non Metallic Upper
No
Toe Cap Material
Composite
Insole Material (PRINT)
Polyurethane
Completely Non Metallic
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Toe Shape
Round
Outsole Material (PRINT)
Rubber
Midsole Material
Foam
Insole Technology
Anti-Fatigue
Metatarsal Guard (PRINT)
No
Liner Technology
Antimicrobial
Style Family
Oxford Shoe
Midsole Technology (PRINT)
Hover Spring
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Puncture-Resistant Sole
No
Midsole Technology
Hover Spring
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.