Men's Oxford Shoe, 7 1/2, W, Leather, Brown

  • Mfr # TB0A5XXB214

  • Zoro # G110877353


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5XXB214
Zoro #
G110877353
UPC #
194115968420
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Width
W
Size (PRINT)
7 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Electrical Hazard Rated
Yes
Outsole Material (PRINT)
Rubber
Toe Shape
Round
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material
Foam
Closure
Lace Up
Midsole Material (PRINT)
Foam
Style Family
Oxford Shoe
Liner Technology
Antimicrobial
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Hover Spring
Completely Non Metallic
No
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Conductive
No
Outsole Material
Rubber
All-Leather Upper
Yes
Upper Material
Leather
Maximum Heat Rating (PRINT)
248 Degrees F
Gender (PRINT)
Men's
Toe Cap Material
Composite
Insulated
No
Upper Material (PRINT)
Leather
Non Metallic Upper
No
Metatarsal Guard
No
Non-Marking Sole
Yes
Static Dissipative
No
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Technology
Anti-Fatigue
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Midsole Technology
Hover Spring
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.