Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Oxford Shoe, 9 1/2, Leather, Brown

  • Mfr # TB0A5XXB214

  • Zoro # G910877355


product price: $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Size
9 1/2
Style Number
TB0A5XXB214
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5XXB214
Zoro #
G910877355
UPC #
197063515760
Country of Origin
China

Dimensions

Size
9 1/2
Size (PRINT)
9 1/2
Width
XW

Details

Item
Oxford Shoe
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
Insulated
No
Gender (PRINT)
Men's
Toe Shape
Round
Metatarsal Guard
No
Insole Material
Polyurethane
Midsole Technology (PRINT)
Hover Spring
Midsole Material
Foam
Insole Material (PRINT)
Polyurethane
Toe Cap Material
Composite
Upper Material
Leather
Style Family
Oxford Shoe
Heel Definition
Defined Heel
Non Metallic Upper
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Foam
Construction
Cemented
Conductive
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Insole Technology
Anti-Fatigue
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Upper Material (PRINT)
Leather
Static Dissipative
No
Electrical Hazard Rated
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material
Rubber
Maximum Heat Rating (PRINT)
248 Degrees F
Liner Technology
Antimicrobial
Completely Non Metallic
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F
Midsole Technology
Hover Spring
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.