Men's Oxford Shoe, Composite Toe W, Leather, Black

  • Mfr # TB0A5ZBY001

  • Zoro # G510877366


product price: $124.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
TB0A5ZBY001
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5ZBY001
Zoro #
G510877366
UPC #
194115978399
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
W
Width
W
Size (PRINT)
11 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
TB0A5ZBY001
Waterproof
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Anti-Fatigue
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Toe Cap Material
Composite
Style Family
Oxford Shoe
Insole Material (PRINT)
Polyurethane
Insulated
No
Upper Material
Leather
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Construction
Cemented
Static Dissipative
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Non Metallic Upper
No
Upper Material (PRINT)
Leather
Metatarsal Guard
No
Completely Non Metallic
No
Conductive
No
Midsole Material (PRINT)
Foam
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Hover Spring
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material
Foam
Outsole Material
Rubber
Closure
Lace Up
Non-Marking Sole
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Toe Shape
Round
Liner Technology
Antimicrobial
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
248 Degrees F
Midsole Technology
Hover Spring
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.