Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 10 Men's 6 in Work Boot Alloy Work Boot, Brown
Mfr # 85594
Zoro # G6044823
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Alloy
- Gender Men's
- Color Brown
- Width M
Product Information
- Brand Timberland Pro
- MFR # 85594
- Zoro # G6044823
- UPC # 885641120931
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 3/4 in |
Overall Height | 6 in |
Size (PRINT) | 10 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 85594
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 48" W x (64040630)
- CARHARTT T-Shirt, Black, 3XL (K87-BLK 3XL REG)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.2X)
- TRU-SPEC Bike Patrol Polo, 2XL, Royal Blue (4550)
- TIMBERLAND PRO Size 6-1/2 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO Size 11 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO Size 10 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TIMBERLAND PRO Athletic Shoe, M, 11, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 9 1/2 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 13, White, PR (1607-13R)
- Timberland Pro Composite Toe Boots and Shoes